Check Availability
  • BLUFF 

    84"L x 84"W Steel Container Ramp; Load Capacity: 20,000 lb.

  • Item # 29EZ30
  • Mfr. Model # 20CR8484
84"L x 84"W Steel Container Ramp; Load Capacity: 20,000 lb. Container Ramp,Steel,20,000 lb,84 x 84In
Qty
  • Web Price
    $2,824.79 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use this container ramp to load and unload cargo from shipping containers with a forklift. It allows you to safely navigate the transition from the ground to the bed of the shipping container. The full-width stiffener provides strength enough to bump up against the container. The locking chains have specially designed keepers that are easily locked into the holes in the container. After the keepers are in place, taking up the slack in the chain is simple with the sturdy grab notch bracket welded to the sides of the ramp. The result is a safe, sturdy loading ramp locked firmly to the shipping container. You can now load and unload your container safely and quickly.
Show More Close
 

Technical Specifications

Item # 29EZ30
Mfr. Model # 20CR8484
UNSPSC #24101803
Shipping Weight 1035.0 lbs
Country of Origin USA *
Item Container Ramp
Material Steel
Load Capacity 20,000 lb.
Overall Length 84"
Overall Width 84"
Usable Width 78"
Service Height Range 10" to 13"
Deck Diamond Treadplate
Thickness 3/8"
Side Rail Height 4"
Includes 3/8" Locking Leg, Beveled Edges, Locking Chains, Sturdy Grab Notch Bracket Welded to The Sides of The Ramp, 4" Blue Powder Coated Curbs, 6" Full-Length Stiffener
Standards ANSI MH30.2 & OSHA 1910.3
* This product's country of origin is subject to change

Welcome Sign In