Check Availability
  • BLUELINE 

    Professional Notebook,9-1/4 x 7-1/4 In.

  • Item # 35W859
  • Mfr. Model # REDA7EBLK
Professional Notebook,9-1/4 x 7-1/4 In.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35W859
Mfr. Model # REDA7EBLK
UNSPSC #14111514
Shipping Weight 0.8 lbs
Country of Origin Mexico *
Item EcoLogix(R) Professional Notebook
Sheet Size 9-1/4 x 7-1/4"
Rule College
Number of Sheets 75
Binding Perfect Bound
Paper Color White
Cover Color Green
* This product's country of origin is subject to change

Compliance and Restrictions