Check Availability
  • BLUE DEF 

    Turbine 3/4 Electronic Flowmeter, 1 to 26 gpm

  • Item # 48RH26
  • Mfr. Model # DEFFM
Turbine 3/4 Electronic Flowmeter, 1 to 26 gpm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48RH26
Mfr. Model # DEFFM
UNSPSC #41112501
Shipping Weight 1.15 lbs
Country of Origin USA *
Item Electronic Flowmeter
Flowmeter Product Group Electronic Flowmeter
Connection Size 3/4"
Wetted Materials EPDM
Max. Pressure 25 psi
Flow Range 1 to 26 gpm
Type Turbine
Flow Range (GPM) 1 to 26
Accuracy (%) +/-3
Sensor Type Turbine
O-Ring EPDM
Display Units gal./L
Display Type LCD
Power Requirement 2 Lithium Batteries
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.