This item has been discontinued.  For alternate products call 1-800-217-6872.

  • BLUE BELL MEDICAL 

    26"D x 41"W x 52"H Steel Epidural Cart, 1400 lb. Load Capacity

  • Item # 54HC73
  • Mfr. Model # 89020
26"D x 41"W x 52"H Steel Epidural Cart, 1400 lb. Load Capacity

Technical Specifications

Item # 54HC73
Mfr. Model # 89020
UNSPSC #42192404
Shipping Weight 165.0 lbs
Country of Origin USA *
Item Epidural Cart
Cabinet Color Light Taupe
Drawer Color Blue
Drawer Pull Color Silver
Overall Height 52"
Overall Width 41"
Overall Depth 26"
Material Steel
Number of Drawers 4
Number of Shelves 6 Adjustable
Number of Dividers 1
Caster Dia. 5"
Caster Type (2) Swivel, (1) With Locks, (1) Tracking
Caster Material Non-Marking Rubber
Includes Key Lock, Bumper, ABS Plastic Top, Side Rail, Steering Handle, Glove Box, Sharps Container with Lock, Waste Container, Utility Shelf with Horizontal Rail, Tape Dispenser, Label Dispenser, Transfer Tray with Divider
Load Capacity 1400 lb.
Caster Width 1-1/4"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms