This item has been discontinued.  For alternate products call 1-800-217-6872.

  • BLUE BELL MEDICAL 

    20-1/2"D x 42"W x 41"H Steel Treatment Cart, 1400 lb. Load Capacity

  • Item # 54HC89
  • Mfr. Model # 89038
20-1/2"D x 42"W x 41"H Steel Treatment Cart, 1400 lb. Load Capacity

Technical Specifications

Item # 54HC89
Mfr. Model # 89038
UNSPSC #42192404
Shipping Weight 150.0 lbs
Country of Origin USA *
Item Treatment Cart
Cabinet Color Light Taupe
Drawer Color Red
Drawer Pull Color Silver
Overall Height 41"
Overall Width 42"
Overall Depth 20-1/2"
Material Steel
Number of Drawers 5
Number of Shelves 6 Adjustable
Number of Dividers 3
Caster Dia. 5"
Caster Type (2) Swivel, (1) With Locks, (1) Tracking
Caster Material Non-Marking Rubber
Includes Bumper, ABS Plastic Top, Steering Handle, (2) Side Rail, Container with Key Lock, Holder with Key Lock, Glove Box Holder, Waste Container, (3) Tray with Divider
Load Capacity 1400 lb.
Caster Width 1-1/4"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms