Check Availability
  • BLUE BELL MEDICAL 

    20-1/2"D x 35-1/2"W x 54"H Steel Intubation Cart, 1400 lb. Load Capacity

  • Item # 54HC72
  • Mfr. Model # 89013
20-1/2"D x 35-1/2"W x 54"H Steel Intubation Cart, 1400 lb. Load Capacity
Qty
  • Web Price
    $2,356.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54HC72
Mfr. Model # 89013
UNSPSC #42192401
Shipping Weight 175.0 lbs
Country of Origin USA *
Item Intubation Cart
Cabinet Color Light Taupe
Drawer Color Lilac
Drawer Pull Color Silver
Overall Height 54"
Overall Width 35-1/2"
Overall Depth 20-1/2"
Material Steel
Number of Drawers 5
Number of Shelves 6 Adjustable
Number of Dividers 0
Caster Dia. 5"
Caster Type (2) Swivel, (1) With Locks, (1) Tracking
Caster Material Non-Marking Rubber
Includes Key Lock, Bumper, ABS Plastic Top, Caster Extender Set, Steering Handle, Double Fiber Optic Scope Cabinet, Tank Bracket Cylinder, (4) Outlet Power Strip, Transfer Tray with Divider
Load Capacity 1400 lb.
Caster Width 1-1/4"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms