Check Availability
  • BLUE BELL MEDICAL 

    20-1/2"D x 32"W x 44-1/2"H Steel Hyperthermia Cart, 1400 lb. Load Capacity

  • Item # 54HC74
  • Mfr. Model # 89022
20-1/2"D x 32"W x 44-1/2"H Steel Hyperthermia Cart, 1400 lb. Load Capacity
Qty
  • Web Price
    $3,080.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54HC74
Mfr. Model # 89022
UNSPSC #42192404
Shipping Weight 155.0 lbs
Country of Origin USA *
Item Hyperthermia Cart
Cabinet Color Blue
Drawer Color Blue
Drawer Pull Color Silver
Overall Height 44-1/2"
Overall Width 32"
Overall Depth 20-1/2"
Material Steel
Number of Drawers 3
Number of Shelves 6 Adjustable
Number of Dividers 1
Caster Dia. 5"
Caster Type (2) Swivel, (1) With Locks, (1) Tracking
Caster Material Non-Marking Rubber
Includes Refrigerator, Key Lock, Bumper, Glycol Packs, Mental Health Crisis Pocket Card
Load Capacity 1400 lb.
Caster Width 1-1/4"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms