Check Availability
  • BLUCHER 

    3" x 9 ft. 316 Stainless Steel with EPDM Seal Pipe, Push-Fit

  • Item # 14N954
  • Mfr. Model # P3-9.8-316
3" x 9 ft. 316 Stainless Steel with EPDM Seal Pipe, Push-Fit
Qty
  • Web Price
    $277.58 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This 316 stainless steel Push-Fit pipe is designed to be lightweight and easy to install. It helps to create reliable connections with Push-Fit pipe fittings, available separately.
Show More Close
 

Technical Specifications

Item # 14N954
Mfr. Model # P3-9.8-316
UNSPSC #40142117
Shipping Weight 12.0 lbs
Country of Origin Denmark *
Item Pipe
Pipe Connection Type Push-Fit
Pipe Type Pipe
Material - Pipe 316 Stainless Steel with EPDM Seal
Pipe Size - Nominal 3"
Overall Pipe Length 9 ft.
Wall Thickness 1/32"
Outside Dia. 3"
Inside Dia. 2-31/32"
Standards UPC
* This product's country of origin is subject to change

Compliance and Restrictions