Check Availability
  • BLODGETT 

    Switch, Pressure Only

  • Item # 21WD98
  • Mfr. Model # M9422
Switch, Pressure Only
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21WD98
Mfr. Model # M9422
UNSPSC #39121541
Shipping Weight 0.4 lbs
Country of Origin USA *
Item Switch, Pressure Only
Fits Brand Blodgett
For Use With Mfr. Model Number Mfr. No. ZEPHAIREG PLUS, XR8G, XR8E, MT2136E, MT2136G, MT3240E, MT3240G, MT3255G, MT3270E, MT3855G, MT3870, HV-100G, DFG-100, DFG-200, DFG-50, MT1828E, MT1828G, SHO-G, ZEPHAIRE G
For Use With Mfr. No. ZEPHAIREG PLUS, XR8G, XR8E, MT2136E, MT2136G, MT3240E, MT3240G, MT3255G, MT3270E, MT3855G, MT3870, HV-100G, DFG-100, DFG-200, DFG-50, MT1828E, MT1828G, SHO-G, ZEPHAIRE G
* This product's country of origin is subject to change

Compliance and Restrictions