Check Availability
  • BLASTER 

    Petroleum-Based Penetrant, 20°F to 120°F, 11 oz. Aerosol Can

  • Item # 4LRF8
  • Mfr. Model # 16-PB
  • (24)
Petroleum-Based Penetrant, 20°F to 120°F, 11 oz. Aerosol Can
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

PB B’laster quickly busts loose rusted or frozen parts caused by rust and corrosion. It also contains a non-evaporating lubricant that saves time and equipment and protects against further rust and corrosion. Use on automotive, industrial, marine, plumbing, and other equipment
Show More Close
 

Technical Specifications

Item # 4LRF8
Mfr. Model # 16-PB
UNSPSC #15121806
Shipping Weight 0.95 lbs
Country of Origin USA *
Item Penetrant
Lubricant NSF Rating Not Rated
Penetrant Base Petroleum
Min. Operating Temp. 20 Degrees F
Max. Operating Temp. 120 Degrees F
GHS Flammability Rating Flammable Aerosol
Lubricant Container Aerosol Can
Container Size 11 oz.
Series PB Blaster
Lubricant Color Clear
Net Weight 11 oz.
Flash Point 155 Degrees F
Specific Gravity 0.87
VOC Content 43%
Application Mechanical Repairs
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Search Terms