Check Availability
  • BLASTER 

    Orange Lithium Synthetic Lithium Penetrating Grease, 8 oz., NLGI Grade: Not Specified

  • Item # 443V04
  • Mfr. Model # GR-8A-PB
Orange Lithium Synthetic Lithium Penetrating Grease, 8 oz., NLGI Grade: Not Specified
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 443V04
Mfr. Model # GR-8A-PB
UNSPSC #15121902
Shipping Weight 0.68 lbs
Country of Origin USA *
Item Synthetic Lithium Penetrating Grease
NLGI Grade Not Specified
Base Oil Petroleum
Container Size 8 oz.
Lubricant NSF Rating Not Rated
Grease Thickener Lithium
Grease Color Orange
Grease Container Aerosol Can
Lubricant Additives Lithium
Min. Operating Temp. 97 Degrees F
Max. Operating Temp. 500 Degrees F
ISO Viscosity Grade Not Tested
Viscosity Index Not Tested
Flash Point 345 Degrees F
Dropping Point Not Specified
Four-Ball Wear Not Specified
Specific Gravity 0.93
Timken OK Load Not Specified
Application General Purpose, Bearing, Valves, O-Ring Seals
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item is restricted for international sale.