Check Availability
  • BLACKHAWK 

    YOMP Backpack, Coyote Tan

  • Item # 45G439
  • Mfr. Model # 60YP00CT
YOMP Backpack, Coyote Tan
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45G439
Mfr. Model # 60YP00CT
UNSPSC #53121603
Catalog Page 0
Shipping Weight 4.58 lbs
Country of Origin Vietnam *
Item Backpack
Type YOMP
Color Coyote Tan
Material 500 Denier
Closure Y Zip Configuration
Features Accommodates 100 oz. Hydration Reservoir
Includes Durable Spring Steel Frame
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms