Check Availability
  • BLACKHAWK 

    Utility/GP Pouch, Carbon-Fiber, Coyote Tan

  • Item # 11Z690
  • Mfr. Model # 38C506
Utility/GP Pouch, Carbon-Fiber, Coyote Tan
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Feature Speed Clip design to ease mounting, detaching, and rearranging of mag pouches to S.T.R.I.K.E.® platforms. Eliminates the time-consuming task of weaving bulky straps associated with other modular attachment systems. Durable, rustproof, carbon-fiber polymer construction.
Show More Close
 

Technical Specifications

Item # 11Z690
Mfr. Model # 38C506
UNSPSC #46151504
Shipping Weight 0.4 lbs
Country of Origin Vietnam *
Item Speed Clips
Size Spans 5 Widths of Webbing
Color Coyote Tan
Material Carbon-Fiber
Length (In.) 6"
Width (In.) 1"
Fits Speed Clip Pouches
For Use With Speed Clips
Features For Use With All Strike Pouches, Most Versatile Strike Hardware
Item - Tactical Pouches Utility/GP Pouch
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms