Check Availability
  • BLACKHAWK 

    Ultralight 3 Day Assault Pack, Coyote Tan

  • Item # 11Z672
  • Mfr. Model # 603D08
Ultralight 3 Day Assault Pack, Coyote Tan
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Durable zippers and sliders have silent pulls. Compatible with the BLACKHAWK!® Hydration System sold separately. This 2.65-lb. pack holds plenty of gear, inside and out. The easy-access main compartment has front and map pockets, plus 5 tie-down loops to secure packed items. The outside is webbed to hang extra equipment. Padded shoulder straps with D-rings and removable heavy-duty waist belt for comfortable wear.

• Main compartment: 20"L x 13"W x 6"D
• Front compartment: 14-1/2"L x 12-1/2"W x 2-1/2"D
• Storage capacity: 2000-cu.-in.
Show More Close
 

Technical Specifications

Item # 11Z672
Mfr. Model # 603D08
UNSPSC #46151504
Catalog Page 0
Shipping Weight 2.65 lbs
Country of Origin Vietnam *
Item Ultralight Three Day Assault Pack
Color Coyote Tan
Material 210/330 Denier Nylon
Length (In.) 20"
Width (In.) 13"
Number of Pockets (Inside) 3
Number of Pockets (Outside) 1
Closure No. 9 YKK Zipper
For Use With Hydration System
Features Sleeping Bag Straps And Padded Shoulder Straps With D-Rings, Ventilating Back Panel And Silent Zipper Pulls
Includes Detachable, Elasticized Sternum Strap With Silent Release Buckle, Reinforced Drag/Carry Handle
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms