Check Availability
  • BLACKHAWK 

    Three Day Assault Back Pack,Coyote Tan

  • Item # 11Z661
  • Mfr. Model # 603D00
Three Day Assault Back Pack,Coyote Tan
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Pack is compatible with the BLACKHAWK!® Hydration System sold separately. Midsize, frameless backpack features padded, removable waist belt for extreme versatility. Inside organization includes main compartment, small cargo pouch, and cargo pocket pouch to fit optional hydration system. Heavy-duty construction with sleeping bag straps.

• Main compartment: 20"L x 13"W x 6"D
• Front compartment: 14-1/2"L x 12-1/2"W x 2-1/2"D
• Storage capacity: 2000-cu.-in.
Show More Close
 

Technical Specifications

Item # 11Z661
Mfr. Model # 603D00
UNSPSC #46151504
Shipping Weight 3.4 lbs
Country of Origin Vietnam *
Item Three Day Assault Back Pack
Color Coyote Tan
Material 1000 Denier Nylon
Length (In.) 20"
Width (In.) 13"
Number of Pockets (Inside) 3
Number of Pockets (Outside) 1
Closure No. 9 YKK Zipper
For Use With Hydration System
Features Sleeping Bag Straps And Padded Shoulder Straps With D-Rings, Ventilating Back Panel And Silent Zipper Pulls
Includes Detachable, Elasticized Sternum Strap With Silent Release Buckle, Reinforced Drag/Carry Handle
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms