Check Availability
  • BLACKHAWK 

    Tactical Holster for Xiphos,LH,Beretta

  • Item # 14X428
  • Mfr. Model # 430704BK-L
Tactical Holster for Xiphos,LH,Beretta
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Tactical operations holster accommodates weapon-mount Xiphos NT™ light, sold separately. There are no snaps or hoods to accidentally open. Flexible thigh platform conforms to leg size. Auto Lock Technology™ engages the trigger guard as users holster the pistol. Thumb-activated pivot guard adds an extra level of retention. Y-harness suspension system distributes weight evenly. Include quick-disconnect swivel buckles and rubberized leg straps. Accessory mounting locations accommodate pouches, knives, mag cases, etc. Full-length holster body protects rear sights and includes a hole for bungee retention.

•  Immediate retention and audible click upon reholster
•  Passive retention detent adjustment screw
Show More Close
 

Technical Specifications

Item # 14X428
Mfr. Model # 430704BK-L
UNSPSC #46101504
Shipping Weight 1.5 lbs
Country of Origin USA *
Item Serpa Tactical Holster for Xiphos
Hand Left
Weapon Model Beretta 92/96/M9A1 (Not Elite or Brigadier)
Level 3
Material Carbon Fiber
Color Black
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms