Check Availability
  • BLACKHAWK 

    Tactical Briefcase, Black, Nylon

  • Item # 11Z595
  • Mfr. Model # 61BC01
Tactical Briefcase, Black, Nylon
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Excellent for both tactical operations and civilian travel, cases have a waterproof interior lining and external laptop access through waterproof zipper. Features padded laptop pocket with hook-and-loop straps for custom configurations and 3 external pockets for phone, PDA, and other items. Clear map case on inside of outer flap. Rear slot accommodates wheeled luggage pull handle. Storage capacity: 610-cu.-in.10L.
Show More Close
 

Technical Specifications

Item # 11Z595
Mfr. Model # 61BC01
UNSPSC #53121701
Shipping Weight 4.0 lbs
Country of Origin Vietnam *
Item Tactical Briefcase
Color Black
Material 1000 Denier Nylon
Number of Pockets (Inside) 6
Number of Pockets (Outside) 3
Features External Laptop Access Through Waterproof Zippers
Includes Rear Slot For Pull Handle Compatible With All Wheeled Luggage
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms