Check Availability
  • BLACKHAWK 

    Swivel Kit,Black

  • Item # 11Z724
  • Mfr. Model # 70SW12
Swivel Kit,Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 11Z724
Mfr. Model # 70SW12
UNSPSC #46151504
Shipping Weight 0.19 lbs
Country of Origin USA *
Item Swivel Kit
Size 1" Blued
Color Black
Material Premium Steel
Features Lok-Down Swivel Set, Remington 870 Express, Wood Screw Rear Base
Fits Remington 870 and 870 Express
Includes Replacement Cap For Internal-Magazine Tube Ratchet Types
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.