Check Availability
  • BLACKHAWK 

    Stalker Drag Mat,Black,Rifles

  • Item # 11Z634
  • Mfr. Model # 80DM00
Stalker Drag Mat,Black,Rifles
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Serves as a shooting mat, rifle carrier, or drag bag. Closed-cell foam padding
Show More Close
 

Technical Specifications

Item # 11Z634
Mfr. Model # 80DM00
UNSPSC #46151504
Shipping Weight 4.45 lbs
Country of Origin Vietnam *
Item Stalker Drag Mat
Color Black
Material 1000 Denier Nylon
Length (In.) 50-1/2"
Width (In.) 32"
Fits Rifles
Features Detachable Shoulder Strap With Hawktex Pad, Elastic Loops To Hold 10 Rounds Of .308 Ammo, Internal Date Book Pocket
Includes Full Wraparound Carry Handles Made Of Heavy Duty Webbing, Interior Weapon-Securing Straps
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms