Check Availability
  • BLACKHAWK 

    Sport Tact Carbine Case, Black, 37 In L

  • Item # 45G464
  • Mfr. Model # 74SG36BK
Sport Tact Carbine Case, Black, 37 In L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45G464
Mfr. Model # 74SG36BK
UNSPSC #53121705
Shipping Weight 2.0 lbs
Country of Origin Vietnam *
Item Sport Tact Carbine Case
Size 36"
Color Black
Material 600 Denier Polyster with Thick PVC Laminate
Length (In.) 37
Width (In.) 12-1/2
Number of Pockets (Outside) 7
Closure Zipper
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.