Check Availability
  • BLACKHAWK 

    Sling Pack,Olive Drab

  • Item # 45G353
  • Mfr. Model # 22GB06OD
Sling Pack,Olive Drab
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45G353
Mfr. Model # 22GB06OD
UNSPSC #53121603
Shipping Weight 1.6 lbs
Country of Origin Vietnam *
Item Sling Pack
Type Zippered
Color Olive Drab
Material 500 Denier Nylon
Features Ambidextrous Design
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms