Check Availability
  • BLACKHAWK 

    Single Mag Pouch,Belt Mounted,Multicam

  • Item # 45G403
  • Mfr. Model # 51PM02MC
Single Mag Pouch,Belt Mounted,Multicam
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45G403
Mfr. Model # 51PM02MC
UNSPSC #46101506
Shipping Weight 0.12 lbs
Country of Origin Vietnam *
Item Single Magazine Pouch
Type Belt Mounted
Color Multicam
Material 1000D Nylon
Length (In.) 5
Width (In.) 2
Number of Pockets (Inside) 1
Closure Hook and Loop
Holds Pistol Magazines
Closure Style - Tactical Pouches Hook-and-Loop
Item - Tactical Pouches Magazine Pouch
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close
 

Alternate Search Terms