Check Availability
  • BLACKHAWK 

    Serpa Tactical Holster, LH, Sig

  • Item # 14X404
  • Mfr. Model # 430606BK-L
Serpa Tactical Holster, LH, Sig
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Innovative holster offers the highest level of function and security by using the officer's natural drawing motion to release weapon. There are no snaps or hoods to accidentally open. Flexible thigh platform conforms to leg size. Auto Lock Technology™ engages the trigger guard as users holster the pistol. Thumb-activated pivot guard adds an extra level of retention. Y-harness suspension system distributes weight evenly. Include quick-disconnect swivel buckles and rubberized leg straps. Accessory mounting locations accommodate pouches, knives, mag cases, etc. Full-length holster body protects rear sights and includes a hole for bungee retention.

•  Immediate retention and audible click upon reholster
•  Passive retention detent adjustment screw
Show More Close
 

Technical Specifications

Item # 14X404
Mfr. Model # 430606BK-L
UNSPSC #46101504
Shipping Weight 1.5 lbs
Country of Origin USA *
Item Serpa Tactical Holster
Hand Left
Weapon Model Sig 220/225/226/228/229 With or Without Rail
Level 3
Material Carbon Fiber
Color Black
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms