Check Availability
  • BLACKHAWK 

    Serpa Quick Disconnect,Female,Black

  • Item # 14X444
  • Mfr. Model # 430952BK
Serpa Quick Disconnect,Female,Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

System allows the user to easily adjust gear as the mission requires; move SERPA holster effortlessly between SERPA platforms. Includes 2 female and 1 male holster adapters, also available separately.
Show More Close
 

Technical Specifications

Item # 14X444
Mfr. Model # 430952BK
UNSPSC #46151504
Shipping Weight 0.12 lbs
Country of Origin USA *
Item Serpa Quick Disconnect
Material Carbon Fiber
Color Black
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms