Check Availability
  • BLACKHAWK 

    Serpa Duty Holster, Left, Taser X-26

  • Item # 6YLZ4
  • Mfr. Model # 44H015BK-L
Serpa Duty Holster, Left, Taser X-26
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Redesigned holster specifically holds Taser® X26 cartridge holder. Detachable belt loop allows users to exchange the Taser without having to remove other items from duty belt. Design fits all SERPA® platforms including duty belt loops, S.T.R.I.K.E.® equipment, and both shoulder and tactical thigh platforms. Automatically engages safety upon reholstering. Bottom is configured to block the probes in case of accidental activation. Trigger and trigger guard are completely enclosed inside holster.

•  Rigid holster body for improved retention
•  Multidraw design with rock forward draw helps prevent confusing the weapons under stress
Show More Close
 

Technical Specifications

Item # 6YLZ4
Mfr. Model # 44H015BK-L
UNSPSC #46101504
Shipping Weight 0.45 lbs
Country of Origin USA *
Item Serpa Duty Holster
Hand Left
Weapon Model Taser X-26
Level 2
Material Cordura
Color Black
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms