Check Availability
  • BLACKHAWK 

    Serpa CQC Holster, RH, Glock 38

  • Item # 14X490
  • Mfr. Model # 410538BK-R
Serpa CQC Holster, RH, Glock 38
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

CQC® carbon-fiber holsters have SERPA Auto Lock™ release that engages trigger guard as the user holsters the pistol. Speed-cut design allows smooth draw and easy reholster. Each include belt loop and paddle platform. Quick Disconnect System increases the versatility of the holsters, sold separately.

• Immediate retention and audible click upon reholster
• Passive retention detent adjustment screw
Show More Close
 

Technical Specifications

Item # 14X490
Mfr. Model # 410538BK-R
UNSPSC #46101504
Shipping Weight 0.54 lbs
Country of Origin USA *
Item Serpa CQC Holster with BL & Paddle
Hand Right
Weapon Model Glock 38
Level 2
Material Carbon Fiber With Matte Finish
Color Black
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms