Check Availability
  • BLACKHAWK 

    Serpa CQC Holster,LH,Springfield XD

  • Item # 14X475
  • Mfr. Model # 410507BK-L
Serpa CQC Holster,LH,Springfield XD
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

CQC® carbon-fiber holster has SERPA Auto Lock™ release that engages trigger guard as the user holsters the pistol. Speed-cut design allows smooth draw and easy reholster. Includes belt loop and paddle platform. Quick Disconnect System increases the versatility of the holster.

•  Immediate retention and audible click upon reholster
•  Passive retention detent adjustment screw
Show More Close
 

Technical Specifications

Item # 14X475
Mfr. Model # 410507BK-L
UNSPSC #46101504
Shipping Weight 0.41 lbs
Country of Origin USA *
Item Serpa CQC Holster with BL & Paddle
Hand Left
Weapon Model Springfield XD Compact or Service Models
Level 2
Material Carbon Fiber With Matte Finish
Color Black
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms