• BLACKHAWK 

    STRIKE Commando Recon Plate Carrier, Universal

  • Item # 11Z586
  • Mfr. Model # 37CL41
STRIKE Commando Recon Plate Carrier, Universal

Product Details

Restricted: This item is only approved for purchase by Government, Military and Law Enforcement customers. All orders will be reviewed.
Compatible with S.T.R.I.K.E.® Commando Recon Chest Harness No. 13E190. IVS™ back panels allow for greater air flow and ventilation. 1.45 lb. Includes shoulder strap adapter.
Show More Close
 

Technical Specifications

Item # 11Z586
Mfr. Model # 37CL41
UNSPSC #46151504
Shipping Weight 1.45 lbs
Country of Origin Vietnam *
Item STRIKE Commando Recon Plate Carrier
Size Universal
Material 500D Ripstop
Closure Type Hook-and-Loop
Color Black
Features Large, Grommeted Flap On Bottom With hook-and-loop Closure Opens To Hold Ballistic Plates, IVS Back Panels For Increased Air Flow/Ventilation, Heavy-Duty Drag Handle
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms