Check Availability
  • BLACKHAWK 

    STORM Sling, S-Type, Multicam

  • Item # 45G451
  • Mfr. Model # 70GS20MC
STORM Sling, S-Type, Multicam
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45G451
Mfr. Model # 70GS20MC
UNSPSC #46101801
Shipping Weight 0.69 lbs
Country of Origin USA *
Item STORM Sling, S-Type
Color Multicam
Material 1-1/4" Nylon Webbing
Features High Strength Elliptical Bungee
Includes Rapid Release Buckle
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.