Check Availability
  • BLACKHAWK 

    Rifle Case,Black,Rifles

  • Item # 11Z642
  • Mfr. Model # 64RC41
Rifle Case,Black,Rifles
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

High-quality protective carrying cases have a full-wraparound carrying handle and handle grabber. Weapons are padded with shock-absorbing, water-resistant closed-cell foam. Feature heavy-duty zipper and sliders and abrasion- and mildew-resistant case material. Fit standard stock 18" to 22" barrels. With removable foam inserts and detachable, fully adjustable padded shoulder strap. Cases zip fully open to serve as shooting mats.
Show More Close
 

Technical Specifications

Item # 11Z642
Mfr. Model # 64RC41
UNSPSC #46151504
Shipping Weight 3.35 lbs
Country of Origin Vietnam *
Item Rifle Case
Color Black
Material 1000 Denier Nylon
Length (In.) 41"
Width (In.) 11-1/2"
Number of Pockets (Inside) 1
Number of Pockets (Outside) 5
Closure No. 9 YKK Zipper
Fits Rifles
For Use With Shooting Mat Configurations
Features Full Wraparound Carry Handle And Handle Grabber, Full-Opening For Shooting Mat Configuration, Removable Foam Inserts
Includes Detachable, Fully Adjustable Shoulder Straps
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms