Check Availability
  • BLACKHAWK 

    Rail Mounted Thumb Rest, Olive Drab

  • Item # 45G461
  • Mfr. Model # 71RM00OD
Rail Mounted Thumb Rest, Olive Drab
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45G461
Mfr. Model # 71RM00OD
UNSPSC #46101504
Shipping Weight 0.31 lbs
Country of Origin USA *
Item Rail Mounted Thumb Rest
Color Olive Drab
Material High Performance Fiberglass Reinforced Polymer
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms