Check Availability
  • BLACKHAWK 

    Pro Shooters Mat,Black

  • Item # 11Z638
  • Mfr. Model # 80CM00
Pro Shooters Mat,Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Compact rollup mat has a nonslip HawkTex™ shooting surface. Easy to carry and has a padded shoulder strap. Hydration pouch with tube-routing system is compatible with the BLACKHAWK!®Hydration System sold separately. Closed-cell foam padding
Show More Close
 

Technical Specifications

Item # 11Z638
Mfr. Model # 80CM00
UNSPSC #46151504
Shipping Weight 5.35 lbs
Country of Origin Vietnam *
Item Pro Shooters Mat
Color Black
Material 1000 Denier Nylon
Length (In.) 83"
Width (In.) 28"
Number of Pockets (Inside) 1
Fits Rifles/Shotguns/Pistols
For Use With Hydration System
Features Hawktex Shooting Surface, Full Wraparound Carry Handles Made Of Heavy Duty Webbing
Includes Hydration Compatible Pouch
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms