Check Availability
  • BLACKHAWK 

    Padlock Buster, 24" Overall Length

  • Item # 14P392
  • Mfr. Model # DE-PB
Padlock Buster, 24" Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Features jacketed fiberglass handle with safety handgrip. For applications where use of BoltMaster™ Entry Tool is not recommended.

• Military-grade AR400 steel construction
• Duckbill design for use on case-hardened, noncommercial-style padlocks
• Handle is electrically nonconductive to 100,000VAC
Show More Close
 

Technical Specifications

Item # 14P392
Mfr. Model # DE-PB
UNSPSC #27111512
Shipping Weight 9.05 lbs
Country of Origin USA *
Item Padlock Buster
Overall Length 24"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms