Check Availability
  • BLACKHAWK 

    Padded Patrol Belt, Closed Cell Foam, Dark Earth, Width: 12", Size: S

  • Item # 11Z617
  • Mfr. Model # 41PBT1
Padded Patrol Belt, Closed Cell Foam, Dark Earth, Width: 12", Size: S
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Desert Tan-colored belts are padded with S.T.R.I.K.E.® webbing and accommodate any S.T.R.I.K.E. pouches. Secured by 2.25" side-release buckle with adjustment pull tabs. Closed-cell foam material does not absorb moisture or perspiration.
Show More Close
 

Technical Specifications

Item # 11Z617
Mfr. Model # 41PBT1
UNSPSC #46182306
Shipping Weight 0.81 lbs
Country of Origin Vietnam *
Item Padded Patrol Belt
Gender Men's
Size S
Length 12"
Width 12"
Material Closed Cell Foam
Color Dark Earth
Features Accommodates Any S.T.R.I.K.E.(R)/Molle Pouches
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.