This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • BLACKHAWK 

    Padded Patrol Belt, Closed Cell Foam, Dark Earth, Width: 4", Size: XS

  • Item # 11Z616
  • Mfr. Model # 41PBT0
Padded Patrol Belt, Closed Cell Foam, Dark Earth, Width: 4", Size: XS

See alternate products available online.

Product Details

Desert Tan-colored belts are padded with S.T.R.I.K.E.® webbing and accommodate any S.T.R.I.K.E. pouches. Secured by 2.25" side-release buckle with adjustment pull tabs. Closed-cell foam material does not absorb moisture or perspiration.
Show More Close
 

Technical Specifications

Item # 11Z616
Mfr. Model # 41PBT0
UNSPSC #46182306
Shipping Weight 0.6 lbs
Country of Origin Vietnam *
Item Padded Patrol Belt
Gender Men's
Size XS
Length 12"
Width 4"
Material Closed Cell Foam
Color Dark Earth
Features Side Release Buckle With Adjustment Pull Tabs, Padded Belt With S.T.R.I.K.E.(R)/Molle Webbing
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.