Check Availability
  • BLACKHAWK 

    Omega Elite Vest Medic/Utility,Black,

  • Item # 11Z761
  • Mfr. Model # 30EV08
Omega Elite Vest Medic/Utility,Black,
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Includes 2 large zippered map pouches, 8 utility pouches for medical supplies and gear, and a hook-and-loop strip for ID patch. Heavy-duty nylon mesh construction for greater breathability. Adjustable: up to 6" for length, and an additional 32" for girth. Zippers and side-release buckles allow easy on/off. Features robust drag handle, interior pocket for Hydration System (sold separately), and heavy-duty webbing on front and back for attaching S.T.R.I.K.E.® pouches.
Show More Close
 

Technical Specifications

Item # 11Z761
Mfr. Model # 30EV08
UNSPSC #46151504
Shipping Weight 3.5 lbs
Country of Origin Vietnam *
Item Omega Elite Vest Medic/Utility
Size Universal
Color Black
Material Nylon Mesh
Number of Pockets (Outside) 8
Closure Type No. 10 YKK Vislon zippers/Side-Release Buckles
Fits Hydration System and STRIKE Pouches
Features Belt Loops Secure Vest To Any Web Belt, Robust Drag Handle, Padded Hawktex Sniper Shoulder For A Fully Ambidextrous Vest, Shoulder D-Rings For Accessory Attachment
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms