Check Availability
  • BLACKHAWK 

    Omega Elite Vest Cross Draw , Black,

  • Item # 11Z754
  • Mfr. Model # 30EV26
Omega Elite Vest Cross Draw , Black,
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Heavy-duty nylon mesh construction offers maximum breathability. Adjustable: up to 6" for length, and an additional 32" for girth. Zippers and side-release buckles allow easy on/off. Features robust drag handle, interior pocket for Hydration System (sold separately), heavy-duty webbing on front and back for attaching S.T.R.I.K.E.® pouches, and a cross-draw holster secured by adjustable side-release buckle.
Includes 1 pouch on shoulder, 4 pistol magazine pouches, 1 horizontal accessory pouch, and 3 M16/M4 pouches, which hold 6 magazines.
Show More Close
 

Technical Specifications

Item # 11Z754
Mfr. Model # 30EV26
UNSPSC #46151504
Shipping Weight 3.0 lbs
Country of Origin Vietnam *
Item Omega Elite Vest Cross Draw
Size Universal
Color Black
Material Nylon Mesh
Number of Pockets (Outside) 6
Closure Type No. 10 YKK Vislon zippers/Side-Release Buckles
Fits (1) Compass/Strobe/GPS/Small Radio, (4) Pistol Mag Pouches, (1) Horizontal Accessory Pouch, (3) M16/M4 Pouches
Features Robust Drag Handle, Padded Hawktex Sniper Shoulder For Fully Ambidextrous Vest, Two Large Zippered Map Pouches Inside, Interior Pocket For Hydration System
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms