Check Availability
  • BLACKHAWK 

    Omega Elite Tactical Vest No 1, Black,

  • Item # 11Z755
  • Mfr. Model # 30EV03
Omega Elite Tactical Vest No 1, Black,
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Includes 2 horizontal accessory pouches, 6 M16/M4 magazine pouches that hold 12 magazines, and a removable shotshell strip. Heavy-duty nylon mesh construction for greater breathability. Adjustable: up to 6" for length, and an additional 32" for girth. Zippers and side-release buckles allow easy on/off. Features robust drag handle, interior pocket for Hydration System (sold separately), heavy-duty webbing on front and back for attaching S.T.R.I.K.E.® pouches, and magazine pouches with adjustable flaps for tall or short magazines.
Show More Close
 

Technical Specifications

Item # 11Z755
Mfr. Model # 30EV03
UNSPSC #46151504
Shipping Weight 3.3 lbs
Country of Origin Vietnam *
Item Omega Elite Tactical Vest No 1
Size Universal
Color Black
Material Nylon Mesh
Number of Pockets (Outside) 6
Closure Type No. 10 YKK Vislon zippers/Side-Release Buckles
Fits Hydration System, STRIKE Pouches, (2) Horizontal Accessory Pouches, (6) M16/M4 Pouches
Features Robust Drag Handle, Padded Hawktex Sniper Shoulder For Fully Ambidextrous Vest, Two Large Zippered Map Pouches Inside
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms