Check Availability
  • BLACKHAWK 

    Mobile Operation Bag, Black, Nylon

  • Item # 11Z609
  • Mfr. Model # 20MOB2
Mobile Operation Bag, Black, Nylon
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Operator-friendly gear/travel bags can be used as a backpack or shoulder bag. They have full-wraparound carrying handles and handle grabber for greater weight support. Zipper has protective cover. The exterior zipped flap can be locked down for security. Heavy-duty D-rings secure external items and the 2 padded, detachable shoulder straps. Each bag has 1 large and 2 small pockets. Storage capacity: 3850-cu.-in.
Show More Close
 

Technical Specifications

Item # 11Z609
Mfr. Model # 20MOB2
UNSPSC #24111507
Shipping Weight 3.3 lbs
Country of Origin Vietnam *
Item Mobile Operation Bag
Color Black
Material 1000 Denier Nylon
Number of Pockets (Inside) 2
Number of Pockets (Outside) 1
Features Can Be Used As A Backpack, Shoulder Bag Or Storage Bag
Includes Wide Handle For Comfortable Carry
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms