Check Availability
  • BLACKHAWK 

    Medical Pouch, Zipper, 500D Nylon, Multicam

  • Item # 45G360
  • Mfr. Model # 37CL116MC
Medical Pouch, Zipper, 500D Nylon, Multicam
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45G360
Mfr. Model # 37CL116MC
UNSPSC #24111507
Shipping Weight 0.43 lbs
Country of Origin Vietnam *
Item Medical Pouch
Type Quick Release
Color Multicam
Material 500D Nylon
Length (In.) 6-3/4
Width (In.) 4-1/4
Number of Pockets (Inside) 1
Holds Medical Equipment
Closure Style - Tactical Pouches Zipper
Item - Tactical Pouches Medical Pouch
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms