Check Availability
  • BLACKHAWK 

    Magazine Pouch, Hook-and-Loop, 500D Nylon, Coyote Tan

  • Item # 45G422
  • Mfr. Model # 52HB00CT
Magazine Pouch, Hook-and-Loop, 500D Nylon, Coyote Tan
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45G422
Mfr. Model # 52HB00CT
UNSPSC #46101506
Shipping Weight 0.3 lbs
Country of Origin Vietnam *
Item Magazine Pouch
Type Belt Mounted
Color Coyote Tan
Material 500D Nylon
Length (In.) 6-3/4
Width (In.) 7-1/4
Number of Pockets (Inside) 1
Holds Ammunition
Closure Style - Tactical Pouches Hook-and-Loop
Item - Tactical Pouches Magazine Pouch
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms