Check Availability
  • BLACKHAWK 

    Magazine Pouch, Hook-and-Loop, 500D Nylon, Black

  • Item # 45G401
  • Mfr. Model # 51PM02BK
Magazine Pouch, Hook-and-Loop, 500D Nylon, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45G401
Mfr. Model # 51PM02BK
UNSPSC #46101506
Shipping Weight 0.12 lbs
Country of Origin Vietnam *
Item Single Magazine Pouch
Type Belt Mounted
Color Black
Material 500D Nylon
Length (In.) 5
Width (In.) 2
Number of Pockets (Inside) 1
Holds Pistol Magazines
Closure Style - Tactical Pouches Hook-and-Loop
Item - Tactical Pouches Magazine Pouch
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms