Check Availability
  • BLACKHAWK 

    Magazine Pouch, Hook-and-Loop, Quick-Release Buckle, 1000D Nylon, Black

  • Item # 11Z738
  • Mfr. Model # 561602
Magazine Pouch, Hook-and-Loop, Quick-Release Buckle, 1000D Nylon, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Pouch dividers secure mags in place to reduce noise. Holds four M16/M4 30-round mags. Made of 1000 denier nylon.
Show More Close
 

Technical Specifications

Item # 11Z738
Mfr. Model # 561602
UNSPSC #46151504
Shipping Weight 1.1 lbs
Country of Origin Vietnam *
Item Double Mag Pouch
Color Black
Material 1000D Nylon
Number of Pockets (Outside) 2
Fits M16/M4 30-Round Mags
Features Pouch Dividers Prevent Mag Clatter And Enhance Noise Discipline
Closure Style - Tactical Pouches Hook-and-Loop, Quick-Release Buckle
Item - Tactical Pouches Magazine Pouch
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms