Check Availability
  • BLACKHAWK 

    Mag Bag, Olive Drab

  • Item # 45G345
  • Mfr. Model # 22GB04OD
Mag Bag, Olive Drab
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45G345
Mfr. Model # 22GB04OD
UNSPSC #46101506
Shipping Weight 1.9 lbs
Country of Origin Vietnam *
Item Mag Bag
Type Zippered
Color Olive Drab
Material 500 Denier Nylon
Number of Pockets (Inside) 5
Features Loop Lined Interior with Multiple Hook Back Dividers and Organizers
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms