Check Availability
  • BLACKHAWK 

    Long Gun Drag Bag, Desert Tan

  • Item # 11Z626
  • Mfr. Model # 20DB01
Long Gun Drag Bag, Desert Tan
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Zips fully open to serve as a shooting mat. Interior straps keep weapon secure during transport. Extra stowage in front (8-1/2" x 23" x 2") and rear (9-1/2" x 12" x 2") exterior pouches, plus 2 interior utility pouches. With interior cleaning rod pouch, loops for Ghillie attachment, reinforced drag handle, detachable shoulder straps, and protective zipper covers.
Show More Close
 

Technical Specifications

Item # 11Z626
Mfr. Model # 20DB01
UNSPSC #46151504
Shipping Weight 6.55 lbs
Country of Origin Vietnam *
Item Long Gun Drag Bag
Color Desert Tan
Material 1000 Denier Nylon
Length (In.) 51"
Number of Pockets (Inside) 3
Number of Pockets (Outside) 2
Closure No. 9 YKK Zipper
Fits Long Gun Snipers
Features Detachable Shoulder Straps Allow Muzzle Up Or Muzzle Down Carry
Includes Interior Weapon Securing Straps
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms