This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • BLACKHAWK 

    Gear Bag,3 Pockets,Olive Drab

  • Item # 45G324
  • Mfr. Model # 20MB02OD
Gear Bag,3 Pockets,Olive Drab

See alternate products available online.

Technical Specifications

Item # 45G324
Mfr. Model # 20MB02OD
UNSPSC #24111507
Shipping Weight 0.77 lbs
Country of Origin Vietnam *
Item Gear Bag
Type Zippered
Color Olive Drab
Material 500 Denier Nylon
Number of Pockets (Outside) 3
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms