Check Availability
  • BLACKHAWK 

    Gear Bag,3 Pockets,Olive Drab

  • Item # 45G321
  • Mfr. Model # 20MB01OD
Gear Bag,3 Pockets,Olive Drab
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45G321
Mfr. Model # 20MB01OD
UNSPSC #24111507
Shipping Weight 0.93 lbs
Country of Origin Vietnam *
Item Gear Bag
Type Zippered
Color Olive Drab
Material 500 Denier Nylon
Number of Pockets (Outside) 3
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close
 

Alternate Search Terms