Check Availability
  • BLACKHAWK 

    Folding Rear BUIS,Olive Drab

  • Item # 45G455
  • Mfr. Model # 71BU01OD
Folding Rear BUIS,Olive Drab
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45G455
Mfr. Model # 71BU01OD
UNSPSC #46101504
Shipping Weight 0.19 lbs
Country of Origin USA *
Item Folding Rear BUIS
Color Olive Drab
Material Aluminum Sight Blade, Aperture and Polymer Base
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms