Check Availability
  • BLACKHAWK 

    Fixed BUIS, Black, For Use With AR15

  • Item # 45G452
  • Mfr. Model # 71BU00BK
Fixed BUIS, Black, For Use With AR15
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45G452
Mfr. Model # 71BU00BK
UNSPSC #46101504
Shipping Weight 0.18 lbs
Country of Origin USA *
Item Fixed BUIS
Color Black
Material 6061-T6 Aluminum Main Body with Type-III Hard Coat Finish
For Use With AR15
* This product's country of origin is subject to change

Compliance and Restrictions