Check Availability
  • BLACKHAWK 

    Duty Belt With Loop, Nylon Web, Black, Width: 2", Size: Waist 50 to 54

  • Item # 6TTR4
  • Mfr. Model # 44B4XXBK
Duty Belt With Loop, Nylon Web, Black, Width: 2", Size: Waist 50 to 54
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Inner loop liner connects with nylon hook of inner duty belts for superior stability and security. Reinforced with a polymer spine, and triple-lock buckle prevents accidental opening and keeps attackers from stripping belt.
Show More Close
 

Technical Specifications

Item # 6TTR4
Mfr. Model # 44B4XXBK
UNSPSC #46182306
Shipping Weight 0.85 lbs
Country of Origin USA *
Item Duty Belt With Loop
Type Reinforced
Size Waist 50 to 54
Width 2"
Material Nylon Web
Color Black
Material - Duty Belts and Harnesses 100% Nylon Webbing
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.